Motion
56056
Multi-Groove Fiberglass Fish Tape 200-Foot
Mi Item #07521733
MFR #56056
Price$321.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Groove Fiberglass Fish Tape 200-Foot
Mi Item #07521733
MFR #56056

Mfr description
56056 FIBERGLASS FISHTAPE
  • Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding
  • Durable 7-Inch spiral steel leader helps push through crowded conduit
  • The 17-Inch case diameter means you can reel in 10-percent more tape in a single revolution vs. a 16-Inch case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.36/each

Specifications

Dimensions

  • Case Diameter
    17 in
  • Tape Length
    200 ft
  • Tape Width
    3/16 in
  • Weight
    6.27 lbs

Details

  • Case Material
    Polypropylene
  • Tape Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)