Motion
23136CAMKE4
Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07521781
MFR #23136CAMKE4
Price$5,358.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07521781
MFR #23136CAMKE4

Mfr description
23136CAMKE4 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,358.53/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    96 mm
  • Weight
    60.627 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    296747.88 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176089237
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    395663.84 lbf
  • UPC_NO
    029176089237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)