Motion
8997 POLYIMIDE TAPE 3/4" X 36' 1 MIL SILICONE ADHESIVE, 500 DEGREE

3M
8997 POLYIMIDE TAPE 3/4" X 36' 1 MIL SILICONE ADHESIVE, 500 DEGREE

3M™ Polyimide Tape 8997, Light Amber, 3/4 in x 36 yd, 2.2 mil, 48 rolls per case
MI ITEM #07521800
MFR #8997 POLYIMIDE TAPE 3/4" X 36' 1 MIL SILICONE ADHESIVE, 500 DEGREE
List Price$29.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8997 POLYIMIDE TAPE 3/4" X 36' 1 MIL SILICONE ADHESIVE, 500 DEGREE

3M™ Polyimide Tape 8997, Light Amber, 3/4 in x 36 yd, 2.2 mil, 48 rolls per case
MI ITEM #07521800
MFR #8997 POLYIMIDE TAPE 3/4" X 36' 1 MIL SILICONE ADHESIVE, 500 DEGREE

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$29.59/each for your price

Overview

Mfr description
8997 POLYIMIDE TAPE 3/4" X 36' 1 MIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Light amber colored 1.0 mil polyimide backing with 1.4 mil silicone pressure sensitive adhesive
  • Ideal for high temperature applications
  • Seals tight on contact, peels off clean up to 500°F/260°C
  • High dimensional and tensile strength to break through cured paint
  • Excellent thermal, chemical and abrasion resistance
  • Thin backing for sharp paint line

Specifications

  • Length
    36 yd
  • Width
    0.75 in
  • Color
    Yellow
  • Manufacturer Upc Number
    00051128988565
  • UPC_NO
    00051128988565
  • Weight
    0.154 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text