Motion
1300847

HYDAC CORP
1300847

Desiccant Breather - Desiccant Breather, 136 mm Dia., 1.0000 in
MI ITEM #07521894
MFR #1300847
Your Price$368.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1300847

Desiccant Breather - Desiccant Breather, 136 mm Dia., 1.0000 in
MI ITEM #07521894
MFR #1300847

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$368.68/each(List $442.43)

Overview

Mfr description
BDE 1000 N 2 W 1.0 /-RV0.02

Specifications

  • Filter Type
    Desiccant Breather
  • Diameter
    136 mm
  • Connection Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought