Motion
2011600-XL

BOB DALE GLOVES
2011600-XL

Leather Drivers Glove with Keystone Thumb - XL or Size 10, Goatskin Grain Leather, No Grade Listed, Cut Resistant, Color White
Mi Item #07522035
MFR #2011600-XL
Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
2011600-XL

Leather Drivers Glove with Keystone Thumb - XL or Size 10, Goatskin Grain Leather, No Grade Listed, Cut Resistant, Color White
Mi Item #07522035
MFR #2011600-XL

Mfr description
2011600-XL CUT RES GOATSKIN CUT4 XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.68/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Color
    White
  • Lining Material
    Cut Resistant
  • Material
    Goatskin
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • UPC_NO
    063344362159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)