Motion
NS2405-06-06-SS

BRENNAN INDUSTRIES INC
NS2405-06-06-SS

NS2405-06-06-SS COMPRESSION TUBE FEMALE
Mi Item #07522060
MFR #NS2405-06-06-SS
Price$35.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
NS2405-06-06-SS

NS2405-06-06-SS COMPRESSION TUBE FEMALE
Mi Item #07522060
MFR #NS2405-06-06-SS

Mfr description
NS2405-06-06-SS COMPRESSION TUBE FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.43/each

Specifications

Dimensions

  • Tube Size
    0.3750 in

Details

  • Adapter Type
    Straight
  • Connection Type
    NPT / Instrumentation
  • Fitting Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)