Motion
20-1-1600-L

BOB DALE GLOVES
20-1-1600-L

Leather Drivers Glove with Keystone Thumb - L or Size 9, Goatskin Grain Leather, No Grade Listed, Cut Resistant, Color White
Mi Item #07522061
MFR #20-1-1600-L
Price$24.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1600-L

Leather Drivers Glove with Keystone Thumb - L or Size 9, Goatskin Grain Leather, No Grade Listed, Cut Resistant, Color White
Mi Item #07522061
MFR #20-1-1600-L

Mfr description
20-1-1600-L CUT RES GOATSKIN CUT4 LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.61/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Color
    White
  • Lining Material
    Cut Resistant
  • Material
    Goatskin
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • UPC_NO
    063344362142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)