Specifications
Dimensions
- Bore Diameter20 mm
- Stroke10 mm
Details
- Auto-SwitchA80C - Reed, 24V AC/DC, Connector, Vertical
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)