Motion
7010363301

3M
7010363301

3M™ Cubitron™ II Flap Disc 967A, T27 Quick Change, 4-1/2 in x 5/8-11, 40+ Y-weight, Giant, 10 per case
Mi Item #07522412
MFR #7010363301
Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363301

3M™ Cubitron™ II Flap Disc 967A, T27 Quick Change, 4-1/2 in x 5/8-11, 40+ Y-weight, Giant, 10 per case
Mi Item #07522412
MFR #7010363301

Mfr description
7010363301 DISC 4 X 5/8-11 4 X5/8-11
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.95/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    Y Weight
  • Center Hole Thread Size  
    5/8-11 in
  • Weight
    0.43 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Deburring, Grinding, Light deburring, Oxide removal, Scale removal, Surface prep, Weld removal
  • Arbor Type
    Threaded
  • Backing Material
    Poly-cotton
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 27
  • Grit Number
    40+
  • Manufacturer Upc Number
    00051141556321
  • Max Rpm
    13300 rpm
  • Series
    967A
  • UPC_NO
    00051141556321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)