Motion
ECTM3704T
1200 rpm, 3 ph, 230 V/460 V, 213TZ Frame, TEAO Enclosure
Mi Item #07522441
MFR #ECTM3704T
Price$2,547.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 230 V/460 V, 213TZ Frame, TEAO Enclosure
Mi Item #07522441
MFR #ECTM3704T

Mfr description
ECTM3704T 3HP 1200 213T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,547.79/each

Specifications

Dimensions

  • Frame Size
    213TZ

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)