Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Adjuster OptionEnd of Stroke Cushioning
- Body OptionProfile Barrel
- Body TypeISO 15552
- Cushion TypeEnd of Stroke Cushioning
- Cylinder StyleISO 15552
- Cylinder SuffixCJ
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCP96
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)