Specifications
Details
- ActuationAir Operated
- Manual Operation TypeNon-Locking Push
- Number Of Positions3
- Operating MediumAir
- Operating Temperature Range32 to 122 °F
- Piping TypeBody Ported
Overview
Mfr description
VEX3900-20N POWER VALVE
- Power valve series, 3 position valve
- Body ported & base mounted styles
- Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
- Proof pressure: 1.5MPa
- Ambient temperature: 0~50°C (air op: 60°C)