Specifications
Dimensions
- Weight225 lbs
Details
- Country of OriginJP
- DisplayDigital
- Fluid CompAir
- Output SpecificationPNP open collector
- SeriesISE50-80
- Standards MetCE, CSA, IP67, UL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)