Overview
Mfr description
MY3B32-400 CYL, RODLESS, MECH JT
Specifications
- SeriesMY3
- Country of OriginJP
- Bore Diameter
- Cushion TypeAir Cushion
- Port Thread StandardRc
- Made to OrderYes
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data