Overview
Mfr description
CQUM32-75M CYL, COMPACT, PLATE TYPE
- Light and compact.
- Size: 20, 25, 32, 40.
- Stroke: 5 to 100 mm.
- Auto switch can be mounted without removing a support bracket.
Specifications
- Compact Cylinder TypePlate
- Bore Diameter
- Country of OriginJP
- Stroke75 mm
- Cylinder SeriesCQU
- Manufacturer Catalog
- SeriesCQU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data