Motion
23960 CC/W33

SKF
23960 CC/W33

Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, CN
MI ITEM #07522656
MFR #23960 CC/W33
Price$14,030.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23960 CC/W33

Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, CN
MI ITEM #07522656
MFR #23960 CC/W33

Mfr description
23960 CC W33 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,030.01/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    90 mm
  • Precision Rating
    Not Rated
  • Weight
    94.8 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0
  • Dynamic Load Capacity
    317655 lbf
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576658396
  • Max Rpm
    1600 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    239
  • Static Load Capacity
    562022 lbf
  • UPC_NO
    7316576658396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)