Motion
VX2C0AZ2B
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #07522851
MFR #VX2C0AZ2B
Price$46.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #07522851
MFR #VX2C0AZ2B

Mfr description
VX2C0AZ2B VALVE, SOL, SPL, VX2 2-WAY
  • IP65 enclosure
  • Up to 10 valves can be connected to one manifold
  • Common supply port size: 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.20/each

Specifications

Dimensions

  • Coil Size
    3
  • Weight
    490 g

Details

  • Body Material
    Resin
  • Country of Origin
    JP
  • Valve Type
    N.C.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)