Motion
CDNGTN20TN-25-D

SMC CORP OF AMERICA
CDNGTN20TN-25-D

CDNGTN20TN-25-D
Mi Item #07523082
MFR #CDNGTN20TN-25-D
Price$342.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGTN20TN-25-D

CDNGTN20TN-25-D
Mi Item #07523082
MFR #CDNGTN20TN-25-D

Mfr description
CDNGTN20TN-25-D
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear Trunnion
  • Country of Origin
    JP
  • Cushion Type
    Non-lube Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TN-25-D
  • Lock Type
    Rod Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Rear Trunnion
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    D (Built-In Magnet), Tn (Npt Port Thread)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNG
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)