Motion
CQ-M10X85L
CQ2 MOUNTING BOLT
Mi Item #07523083
MFR #CQ-M10X85L
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQ2 MOUNTING BOLT
Mi Item #07523083
MFR #CQ-M10X85L

Mfr description
CQ-M10X85L MOUNTING BOLT FOR PNEU CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Stroke
    10 mm

Details

  • Bracket 1
    Mounting Bolt
  • Compact Cylinder Type
    Parts
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Mounting Bolt
  • Options
    United Kingdom Factory Special
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)