Motion
PF3W704S-F03-F-MR

SMC CORP OF AMERICA
PF3W704S-F03-F-MR

Digital Flow Switch - PF3W Series, Integrated Three Color Display, 0.5 to 4 L/min Flow Rate, Out-1 = PNP, Out-2 = Analog 4 to 20 mA, 3/8 BSPP Port, Instantaneous Flow Rate = L/min, Accumlated Flow Rate = L, Temp = °C
Mi Item #07523263
MFR #PF3W704S-F03-F-MR
Price$698.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3W704S-F03-F-MR

Digital Flow Switch - PF3W Series, Integrated Three Color Display, 0.5 to 4 L/min Flow Rate, Out-1 = PNP, Out-2 = Analog 4 to 20 mA, 3/8 BSPP Port, Instantaneous Flow Rate = L/min, Accumlated Flow Rate = L, Temp = °C
Mi Item #07523263
MFR #PF3W704S-F03-F-MR

Mfr description
PF3W704S-F03-F-MR DIGITAL FLOW SWITCH
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100, 50-250
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 (flow range dependent)
  • Temperature rating: 0-90°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.60/each

Specifications

Dimensions

  • Port Size
    3/8 BSPP

Details

  • Country of Origin
    JP
  • Display
    Integrated Three Color
  • Electrical Connection
    Lead Wire & M8 Connector
  • Flow Rate Range
    0.5 to 4 L/min
  • Manufacturer Product Page
  • Options
    With Bracket
  • Output Specification
    Out-1 = PNP, Out-2 = Analog 4 to 20 mA
  • Product Type
    Flow Switches
  • Series
    PF3W
  • Switch Type
    Digital - Flow Switch
  • Temperature Range
    0 to 90 °C
  • Unit Specification
    Instantaneous Flow Rate = L/min, Accumlated Flow Rate = L, Temp = °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)