Specifications
Dimensions
- Hose Inside Diameter1-1/2 in
- Inside Diameter1-1/2 in, 38.10 mm
- Weight0.272 lbs
Details
- Compatible Banding TypesKing Crimp
- Fitting Connection FamilyKing Crimp
- MaterialSteel
- Product TypesFerrule
- Working Pressure250 to 350 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)