Motion
11542100

ANSELL
11542100

HyFlex® 826637 Cut Resistant Gloves - Size X-Large/10, ANSI Cut Level A7, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
Mi Item #07523457
MFR #11542100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11542100

HyFlex® 826637 Cut Resistant Gloves - Size X-Large/10, ANSI Cut Level A7, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
Mi Item #07523457
MFR #11542100

Mfr description
11542100 HYFLEX 11542 SIZE 10, 0
  • High Cut Resistance
  • High dexterity
  • High comfort & lightweight
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated
  • Duty Type
    Medium Duty
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • Knit Gauge
    13 ga
  • Manufacturer Product Page
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)