Motion
24040EMW33C3

NTN
24040EMW33C3

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Straight Bore, Open, C3
MI ITEM #07523497
MFR #24040EMW33C3
Price$8,457.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24040EMW33C3

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Straight Bore, Open, C3
MI ITEM #07523497
MFR #24040EMW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,457.97/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    109 mm
  • Precision Rating
    Not Rated
  • Weight
    66.58 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Upc Number
    3413520494384
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    3413520494384

Overview

Mfr description
24040EMW33C3 - SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text