Specifications
Dimensions
- Body Size650
- Port Size1 BSPT
Details
- Country of OriginUS
- Drain TypeManual
- Filter TypeMist Separator
- SeriesAME
- Thread StandardRc
Overview
Mfr description
AME650-10B
- Super mist separator
- Modular connection is possible
- Filter replacement time can be judged visually
- Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
- Threads: Rc, G, NPT