Motion
CG1RN40-150Z-XB6

SMC CORP OF AMERICA
CG1RN40-150Z-XB6

CG1RN40-150Z-XB6
Mi Item #07523561
MFR #CG1RN40-150Z-XB6
Price$115.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1RN40-150Z-XB6

CG1RN40-150Z-XB6
Mi Item #07523561
MFR #CG1RN40-150Z-XB6

Mfr description
CG1RN40-150Z-XB6 AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.15/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm
  • Stroke
    150

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Cushion Type
    Rubber bumper or air cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XB6
  • Magnet
    Magnetic Piston
  • Mounting Type
    Direct
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1 Z
  • Suffix For Stroke
    Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)