Motion
CDQ2B40-10DMZ-M9BV-XC8

SMC CORP OF AMERICA
CDQ2B40-10DMZ-M9BV-XC8

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #07523583
MFR #CDQ2B40-10DMZ-M9BV-XC8
Price$193.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-10DMZ-M9BV-XC8

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #07523583
MFR #CDQ2B40-10DMZ-M9BV-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    10 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Options
    Adjustable Stroke Cylinder/Adjustable Extension Type
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B40-10DMZ-M9BV-XC8 COMPACT CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought