Motion
113-1095-006
6000 - Wheel, 38.0900 in³/r Displacement, 1-1/2 in
MI ITEM #07523613
MFR #113-1095-006
Price$3,981.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6000 - Wheel, 38.0900 in³/r Displacement, 1-1/2 in
MI ITEM #07523613
MFR #113-1095-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,981.64/each

Specifications

Dimensions

  • Motor Port Size
    1-5/16-12 UN-2B
  • Output Shaft Size
    1-1/2 in

Details

  • Displacement
    38.0900 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt - Wheel
  • Series
    6000 - Wheel

Overview

Mfr description
113-1095-006 HYD MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought