Motion
PLR500
Washblocker® Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Green Color
Mi Item #07523752
MFR #PLR500
Price$708.26/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washblocker® Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Green Color
Mi Item #07523752
MFR #PLR500

Mfr description
PLR500 1-1/4" X 10' LONG WASH BLOCKER
  • Use low-profile spill dike for routine containment of washdown and sanitizing liquid
  • Block doorways, protect carpeting, and channel liquid to drains
  • Tacky urethane construction creates a leakproof seal on dry floors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.26/bx

Specifications

Dimensions

  • Dimensions
    1-1/4 in x 10 ft x 3/4 in
  • Height
    3/4 in
  • Length
    10 ft
  • Width
    1-1/4 in

Details

  • Color
    Green
  • Surface Compatibility
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)