Motion
MB-P0813-DC25
MASTER Blower 8in with Attachable Duct Canister and 25ft Flexible Duct
MI ITEM #07523783
MFR #MB-P0813-DC25
Price$897.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER Blower 8in with Attachable Duct Canister and 25ft Flexible Duct
MI ITEM #07523783
MFR #MB-P0813-DC25

Mfr description
MB-P0813-DC25 MASTER 8" BLOWER W/ DUCT &
  • Yellow for high visibility and increased safety
  • 25' single-ply PVC vinyl-coated polyester ducting included
  • Lightweight for easy portability and stackable to save storage space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$897.54/each

Specifications

Dimensions

  • Cord Length
    12 ft
  • Diameter
    8 in
  • Overall Depth
    36.25 in
  • Overall Height
    14.5 in
  • Overall Width
    12.5 in
  • Weight
    30 lbs

Details

  • Amperage
    2.2 A
  • Blade Material
    Poly
  • Country of Origin
    China
  • Drive Type
    Direct Drive
  • Guard Material
    Plastic
  • Horsepower
    1/3 HP
  • Housing Color
    Yellow
  • Manufacturer Upc Number
    657888168256
  • Maximum Air Flow
    930 cfm
  • Number Of Blades
    9
  • Number Of Speeds
    1
  • Oscillating
    No
  • Phase
    Single
  • Speed
    1
  • Standards Met
    ETL
  • UPC_NO
    657888168256
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)