Specifications
Dimensions
- Inseam32
Details
- ColorNavy
- Compliance SpecificationsNFPA 70E, ASTM F1506
- Manufacturer Upc Number845811047284
- Material9 oz. Westex® UltraSoft® Sateen, Double Layer
- UPC_NO845811047284
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)