Motion
C45UQUQ40SM32
Enespro ArcGuard 40 cal Arc Flash Bib Overalls (SM32)
Mi Item #07523925
MFR #C45UQUQ40SM32
Price$660.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro ArcGuard 40 cal Arc Flash Bib Overalls (SM32)
Mi Item #07523925
MFR #C45UQUQ40SM32

Mfr description
C45UQUQ40SM32 40 CAL ARCGUARD
  • Quick disconnect and adjustable shoulder straps on bib overalls
  • Convenient side pass-through pockets for access to pants pockets
  • FR hook & loop calf closure to allow easy donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.21/each

Specifications

Details

  • Arc Rating
    40 cal/cm²
  • Color
    Navy
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/460/
  • Manufacturer Upc Number
    845811047420
  • Material
    9 oz. Westex® UltraSoft® Sateen, Double Layer
  • Product Type
    Bib Overalls
  • UPC_NO
    845811047420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)