Motion
456  30/1 L WR 143TC

HUB CITY INC
456 30/1 L WR 143TC

456 30/1 L WR 143TC Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, C-Face Quill, 0.8750 in Input Size, 143TC Frame
MI ITEM #07524268
MFR #456 30/1 L WR 143TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
456 30/1 L WR 143TC

456 30/1 L WR 143TC Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, C-Face Quill, 0.8750 in Input Size, 143TC Frame
MI ITEM #07524268
MFR #456 30/1 L WR 143TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-64764-456 30:1 143TC REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting
  • QD™ bushings provide widest possible range of bore size in shaft mounted models

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    7.720 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Style
    L
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    6429 in-lbs
  • Service Factor
    1.0
  • Series
    450
  • Manufacturer Reducer Size
    456
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=30/1|STYLE=L|FS=143TC
  • Manufacturer Catalog Number
    0220-64764
  • Manufacturer Upc Number
    662798053387
  • UPC_NO
    662798053387
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    125.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text