Motion
79008
80 Grit, Zirconia Alumina Material, 305 mm Belt Length, 6 mm Belt Width
Mi Item #07524275
MFR #79008
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit, Zirconia Alumina Material, 305 mm Belt Length, 6 mm Belt Width
Mi Item #07524275
MFR #79008

Mfr description
79008 1/4 (6 MM) W X 12" (305 MM) L 80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Belt Length
    12 in
  • Belt Width
    1/4 in
  • Overall Height
    1.0000 in, 25 mm
  • Overall Length
    12.0000 in, 305 mm

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Grit Number
    80
  • Package Quantity
    50
  • Product Types
    Narrow Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)