Motion
SJ2360-5NCZ-L4

SMC CORP OF AMERICA
SJ2360-5NCZ-L4

Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Dedicated for Centralized Wiring, Top Ported, 4 mm
Mi Item #07524322
MFR #SJ2360-5NCZ-L4
Price$77.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ2360-5NCZ-L4

Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Dedicated for Centralized Wiring, Top Ported, 4 mm
Mi Item #07524322
MFR #SJ2360-5NCZ-L4

Mfr description
SJ2360-5NCZ-L4 VALVE
  • Service life of 50 million cycles
  • Port Size: M3x0.5; Push to Connecti fitting: 2mm, 4mm, 1/8", 5/32"
  • Flow rate up to 0.08 Cv (C = 0.36 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.84/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Dedicated for Centralized Wiring
  • Entry Orientation
    Upward
  • Flow Direction
    5-Way
  • Flow Rate
    0.08 Cv
  • For Use With Series
    SJ2000
  • Manifold Port(s)
    0.1575 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Top Ported
  • Normal State
    Closed Center
  • Number Of Ports  
    4
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Top Ported
  • Seal Material
    Rubber
  • Series
    SJ
  • Solenoid Electrical Entry
    Dedicated for Centralized Wiring
  • Solenoid Power Consumption
    0.23 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.36 dm³/(s.bar)
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    SJ2000
  • Voltage Suppressor
    Polar Type
  • Wire Type
    Dedicated for Centralized Wiring
  • Wiring Type
    Dedicated for Centralized Wiring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)