Motion
SHUSTER R4A 2RS BULK

SHUSTER CORP
SHUSTER R4A 2RS BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Sealed, With Snap Ring
MI ITEM #07524396
MFR #SHUSTER R4A 2RS BULK
Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER R4A 2RS BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Sealed, With Snap Ring
MI ITEM #07524396
MFR #SHUSTER R4A 2RS BULK

Mfr description
R4A 2RS BULK (BULK PKG) BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Inner Ring Width
    0.2812 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2812 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    R4A 2RS BULK (BULK PKG) BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER R4A 2RS BULK is a 0.25 in bore radial/deep groove ball bearing with 0.75 in OD, 0.2812 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER R4A 2RS BULK
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)