Motion
SFT-16T

SEALMASTER
SFT-16T

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Standard Felt Seal Seal
MI ITEM #07524411
MFR #SFT-16T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-16T

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Standard Felt Seal Seal
MI ITEM #07524411
MFR #SFT-16T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFT-16T JH FLG
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Standard Felt Seal
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Inner Ring Width
    1.4375 in
  • Bearing Material
    52100 Bearing Steel
  • Length Through Bore
    1.4375 in
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Black Oxide Coating
  • Bolt Size
    0.4375 in
  • Max Rpm
    8000 rpm
  • Series
    SFT
  • Replacement Bearing
    2-1T
  • Misalignment Angle
    +/-2
  • Housing Construction
    Solid
  • Manufacturer Catalog Number
    705479
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662461030349
  • UPC_NO
    662461030349
  • Weight
    1.65 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought