Motion
CRS-CS60610
CRS-CS60610 Kuri-Krimp™ 6.63 in. Ferrule ID Plated Steel Crimp Sleeve
Mi Item #07524464
MFR #CRS-CS60610
Price$49.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS60610 Kuri-Krimp™ 6.63 in. Ferrule ID Plated Steel Crimp Sleeve
Mi Item #07524464
MFR #CRS-CS60610

Mfr description
CRS-CS60610 6.63" ID CS CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.71/each

Specifications

Dimensions

  • Inside Diameter
    6.63 in
  • Wall Thickness
    0.118 in

Details

  • Manufacturer Upc Number
    822353161845
  • Material
    Plated Steel
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353161845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)