Motion
LORF 846

SKF
LORF 846

13.0000 in Bore, Steel Material, Compatible Bore: 13.0000 in , 14.5690 in OD, 1.8750 in Overall Width
Mi Item #07524533
MFR #LORF 846
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LORF 846

13.0000 in Bore, Steel Material, Compatible Bore: 13.0000 in , 14.5690 in OD, 1.8750 in Overall Width
Mi Item #07524533
MFR #LORF 846

Mfr description
LORF 846 LAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    13.0000 in
  • Compatible Bore Diameter
    13.0000 in
  • Outside Diameter
    14.5690 in
  • Overall Width
    1.8750 in
  • Width
    1.8750 in, 47.62 mm

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)