Motion
48-32-4616

MILWAUKEE TOOL
48-32-4616

SHOCKWAVE™ 9-Piece Impact Hex Insert Bit Set
Mi Item #07524715
MFR #48-32-4616
Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4616

SHOCKWAVE™ 9-Piece Impact Hex Insert Bit Set
Mi Item #07524715
MFR #48-32-4616

Mfr description
48-32-4616 9PC HEX 1" INSERT BIT SET
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.27/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    045242343935
  • Material
    Alloy Steel
  • Number Of Bits Included
    9
  • Number Of Pieces
    9
  • Type
    Hex Insert Bit Set
  • UPC_NO
    045242343935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)