Motion
P2B-SC-90M-NL

DODGE
P2B-SC-90M-NL

Pillow Block Ball Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #07524718
MFR #P2B-SC-90M-NL
Price$1,474.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SC-90M-NL

Pillow Block Ball Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #07524718
MFR #P2B-SC-90M-NL

Mfr description
056924 P2B-SC-90M-NL PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,474.80/each

Specifications

Dimensions

  • Base Height
    4.0000 in
  • Base To Bore Centerline
    4.0000 in
  • Bolt Center Diameter
    0.8750 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter
    90 mm
  • Bore Inside Diameter
    3.5433 in | 90 mm
  • Bore Length
    2.7200 in
  • Inner Race Width
    2.7200 in
  • Inside Diameter
    3.5433 in, 90 mm
  • Length Through Bore
    2.7200 in
  • Max Bolt Hole Spacing
    11.6200 in
  • Min Bolt Hole Spacing
    10.3200 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    3.5430 in, 90 mm
  • Take Up Frame Size
    LD-50
  • Weight
    27.89 lbs

Details

  • Additional Details
    Non-Expansion (Fixed) | Single-Lip Contact Seal | Built on demand (BOD)
  • Bearing Insert Material
    Steel
  • Bearing Number
    218 Series
  • Bearing Series
    218 Series
  • Bearing Type
    Ball
  • Closure Type
    Single Lip Seal
  • Compatible Frame Series
    LD-50
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    262.13 to 295.15 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    21451 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Painted
  • Flinger Material
    Steel
  • Flinger Type
    Standard
  • Grease Type
    Unirex N2
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    Set Screw
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Unirex N2
  • Lubrication
    Unirex N2
  • Lubrication Type
    Unirex N2
  • Manufacturer Catalog Number
    P2B-SC-90M-NL
  • Material
    Cast Iron
  • Material Grade
    ASTM A48 Class 30
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single-Lip Contact
  • Seal Material
    Nitrile
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    218
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    16641 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)