Overview
Mfr description
DP-75/10-460V-60HZ PUMP
Specifications
- Type DesignDP
- Horsepower75 hp
- Voltage460 V
- Frequency60 Hz
- Supporting Product Brochure
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data