Motion
ZP2-8020WS
Pneumatic Vacuum Cup - Oval Type, 8 x 20 Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Oval Pad Type
Mi Item #07524784
MFR #ZP2-8020WS
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Oval Type, 8 x 20 Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Oval Pad Type
Mi Item #07524784
MFR #ZP2-8020WS

Mfr description
ZP2-8020WS VACUUM PAD, OVAL
  • Oval pad for work pieces w/limitations on the adsorption surface
  • Pad size: 3.5 x 7 to 8 X 30
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.06/each

Specifications

Dimensions

  • Overall Weight
    0.81 g
  • Pad Diameter
    8 x 20
  • Weight
    0.81 g

Details

  • Cup Material
    Silicon Rubber
  • Cup Type
    Oval
  • Pad Material
    Silicon Rubber
  • Pad Type
    Oval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)