Motion
VXZ250JZ2ABX332

SMC CORP OF AMERICA
VXZ250JZ2ABX332

Solenoid-operated Air Control Valve - 2-Way
Mi Item #07525112
MFR #VXZ250JZ2ABX332
Price$278.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXZ250JZ2ABX332

Solenoid-operated Air Control Valve - 2-Way
Mi Item #07525112
MFR #VXZ250JZ2ABX332

Mfr description
VXZ250JZ2ABX332 2 PORT N.C. VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.70/each

Specifications

Details

  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • For Use With Series
    VXZ
  • Maximum Temperature
    60 °C
  • Number Of Ports  
    2
  • Operating Temperature Range
    -20 to 60 °C
  • Seal Material
    NBR
  • Series
    VXZ
  • Valve Series
    VXZ
  • Wetted Parts Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)