Motion
DPG59-125D

RADIANS INC.
DPG59-125D

Safety Glasse - Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
Mi Item #07525186
MFR #DPG59-125D
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG59-125D

Safety Glasse - Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
Mi Item #07525186
MFR #DPG59-125D

Mfr description
DPG59-125D SAFETY GLASSES CLEAR 2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Lens Color: Clear;Diopter: 2.5;Frame Color: Black;Clear;ANSI Rating: Z87.1-2020;UV Protection: 99.9%
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Rubber tipped temples, Soft rubber non-slip nosepiece
  • Description
    Clear lens magnifier safety eyewear
  • Diopter Lens
    2.5 D
  • Frame Color
    Black;Clear
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    DPG59-125D
  • Noisepiece Type
    Soft rubber
  • Product Line
    Reinforcer RX
  • Series
    Reinforcer RX
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Straight
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)