Motion
104509

BRADY
104509

Floor Sign, 17" Dia x 0.011" D
Mi Item #07525272
MFR #104509
Price$70.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104509

Floor Sign, 17" Dia x 0.011" D
Mi Item #07525272
MFR #104509

Mfr description
104509 PEDESTRIAN TRAFFIC ONLY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.02/each

Specifications

Dimensions

  • Diameter
    17.0000 in
  • Overall Height
    17.0000 in
  • Thickness
    0.0110 in, 0.28 mm
  • Width
    17.0000 in, 431.80 mm

Details

  • Adhesive Type
    Permanent Rubber
  • Application
    Facility Identification, Traffic Control
  • Backing Material
    Polyester
  • Coating
    Gloss, Anti-skid Polyester Overlaminate
  • Color
    Black on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Language
    English
  • Material
    Polyester with Anti-skid Polyester Overlaminate
  • Message
    Pedestrian Traffic Only
  • Message Or Symbol
    Pedestrian Traffic Only
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Circle
  • Special Color Properties
    Gloss
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Floor Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)