Motion
AL-LDL-16W-ARM

ABACO LIGHTING
AL-LDL-16W-ARM

LED Dock Light with 40 in Articulated Arm - 16 W, 120 V - 277 V, 1,400 lm Lumen Output
MI ITEM #07525442
MFR #AL-LDL-16W-ARM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-LDL-16W-ARM

LED Dock Light with 40 in Articulated Arm - 16 W, 120 V - 277 V, 1,400 lm Lumen Output
MI ITEM #07525442
MFR #AL-LDL-16W-ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-LDL-16W-ARM LED DOCK LIGHT W/ EXT ARM
  • IP67 rated for dust & water resistance.
  • 180 degree swivel bracket on light head allows unlimited mounting options.
  • 88 lumens per watt.
  • Color rendering index (CRI) > 70
  • 16 ft. oil resistant power cord remains flexible in cold weather Voltage range: 120V AC.
  • CSA outdoor certificate.

Specifications

  • Wattage
    15 W
  • Voltage
    120 V - 277 V
  • Lumen Output
    1400
  • Longevity
    50,000 hrs
  • Efficacy
    87 lm/W
  • Color Rendering Index
    80+ CRI
  • L70
    50,000 hours
  • Color Temperature
    5,000 K
  • Dimming
    Yes
  • Replacement Wattage
    100W Incandescent
  • Certification
    UL, DLC, IP67
  • Lamp Type
    LED
  • Length
    40.000 in
  • Lighting Technology
    LED
  • Color
    Yellow
  • Cord Length
    16 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text