Motion
CE1B20-25-J79CL

SMC CORP OF AMERICA
CE1B20-25-J79CL

CE1B20-25-J79CL
Mi Item #07525443
MFR #CE1B20-25-J79CL
Price$570.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B20-25-J79CL

CE1B20-25-J79CL
Mi Item #07525443
MFR #CE1B20-25-J79CL

Mfr description
CE1B20-25-J79CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.37/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)