Motion
CD85WE20-200-B

SMC CORP OF AMERICA
CD85WE20-200-B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
Mi Item #07525466
MFR #CD85WE20-200-B
Price$83.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85WE20-200-B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
Mi Item #07525466
MFR #CD85WE20-200-B

Mfr description
CD85WE20-200-B CYLINDER, ISO, DBL
  • ISO cylinder, double acting, double rod
  • Fluid: air
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.02/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Double End Rod
  • Body Type
    Round Body
  • Bracket 1
    Band
  • Clean Series
    No
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    B
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Double end boss-cut
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Double Rod, Magnetic Piston, Rubber Cushion
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    C85
  • Special Applications
    Extremely dusty environments
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)