Motion
7599-P-30-2.0
Male Komatsu Plug - M30X1.5 Thread, Steel
Mi Item #07525550
MFR #7599-P-30-2.0
Price$32.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Komatsu Plug - M30X1.5 Thread, Steel
Mi Item #07525550
MFR #7599-P-30-2.0

Mfr description
7599-P-30-2.0 KOMATSU MK PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.27/each

Specifications

Dimensions

  • End 1 Size
    30 mm

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Komatsu
  • End 1 Thread
    M30X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)