Motion
7688-C-02
Female JIS - G - 1/8-28 Thread, Steel, 12.4 Overall Length
Mi Item #07525552
MFR #7688-C-02
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIS - G - 1/8-28 Thread, Steel, 12.4 Overall Length
Mi Item #07525552
MFR #7688-C-02

Mfr description
7688-C-02 FEM. JIS CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Hex Body
    15.9
  • Overall Length
    12.4

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female JIS
  • End 1 Thread
    G - 1/8-28
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7688_C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)